7 Series 1 in. Strut Clamp with Cushion

Part #BBVP100YZN  |  Item #1447230  |  Manufacturer Part #78101103386

Call for Pricing

Fits Pipe Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 5000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series Vibra-Clamp vibration and cushion clamp

Specifications

Coating: Yellow Zinc

Collection: 7 Series

Color Finish: Yellow Zinc Dichromate

Color Finish Category: Yellows

Diameter: 1 in

Fits Pipe Size: 1 in

Height: 2-51/100 in

Length: 1000 in

Material: Steel

Origin: Domestic

Outside Diameter: 100 in

Product Type: Cushion Clamp, Vibration Clamp

UL Listed: No

Weight: 0.2

Width: 40 in

Work Load Limit: 600