7 Series 1/2 in. Pre-Galvanized Conduit Strut Clamp 1-Piece

Part #BB1508S  |  Item #2335300  |  Manufacturer Part #78101163164

Call for Pricing

EMT Size:

0.5

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eaton B-Line series conduit strut clamp

Documents

Specifications

Application: Pipe

Coating: Zinc Plated

Collection: 7 Series

EMT Size: 0.5

Fits Pipe Size: 2 in

Gauge: 16

Height: 1 in

Length: 1 in

Number Of Pieces: 1 Piece

Origin: Domestic

UL Listed: Yes

Weight: 0.086

Width: 1 in

Work Load Limit: 200