7 Series 7 in. OD Plated Strut Clamp with Hardware Preassembled

Part #BB2117PAZN  |  Item #4394284  |  Manufacturer Part #78101187083

Call for Pricing

Fits Pipe Size:

7 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 7 in

Height: 1-1/4 in

Length: 8-673/1000 in

Material: Steel

Weight: 1-3/50

Width: 4-1/2 in