7/8 in. Zinc Plated Steel Strut Pipe Clamp
Armafix® IPH Series 7/8 in. Zinc Plated Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.1250" H x 2" D
- Steel
- Eaton B-Line series IPH series insert with clamp
- 0.5" insul thickness
Specifications
- ASTM:
- ASTM A-1011, ASTM B-653
- Coating:
- Zinc Plated
- Collection:
- Armafix® IPH Series
- Diameter:
- 2 in
- Fits Pipe Size:
- 7/8 in
- Height:
- 3-1/8 in
- Length:
- 10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clamp, Insert
- Thickness:
- 0.5 in
- Weight:
- 0.312 lb
- Width:
- 4 in