8 in. Black Two Rod Adjustable Roller Hanger
8 in. Black Two Rod Adjustable Roller Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series pipe roll with sockets
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Height:
- 8-7/8 in
- Length:
- 11-15/16 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Pipe Roller Hanger
- Thread Size:
- 7/8 in
- Weight:
- 6.58 lb
- Width:
- 11-15/16 in