8 in. Zinc Plated Standard Pipe Strap
8 in. Zinc Plated Standard Pipe Strap
Frequently Purchased Together
Product Details
- Eaton B-Line series standard pipe clamp
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 8 in
- Height:
- 8 in
- Length:
- 11-24/25 in
- Material:
- Steel, Zinc
- Origin:
- Domestic
- Product Type:
- Standard
- Type:
- BB24008ZN
- UL Listed:
- Yes
- Weight:
- 2.97 lb
- Width:
- 1-31/50 in