1/2 in. Dura-Green™ Steel Plain Washer
B202 Series 1/2 in. Dura-Green™ Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel
- Stainless steel type 304
- Eaton B-Line series square washer
- No twist square washer
- 1/2 in bolt size
Documents
Specifications
- ASTM:
- ASTM A-1018
- Coating:
- Dura-Green™
- Collection:
- B202 Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 1/2 in
- Height:
- 1-31/50 in
- Length:
- 1-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Square Washer
- Shape:
- Square
- Thickness:
- 0.21 in
- Weight:
- 0.17 lb
- Width:
- 1-31/50 in