1/2 in. Steel Electro Plated Zinc Standard Pipe Strap
B2400 Series 1/2 in. Steel Electro Plated Zinc Standard Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0.5 in H x 2.81 in L x 1.62 in W
- Steel
- Eaton B-Line series standard pipe clamp
- 0.5 in max pipe size
- Electro-plated
Specifications
- ANSI:
- ANSI SP-58 Type 26, ANSI SP-69 Type 26
- ASTM:
- ASTM B-633
- Application:
- Pipe Support
- Coating:
- Electroplated Zinc
- Collection:
- B2400 Series
- Diameter - Inside 1:
- 5/16 in
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 10 ga
- Height:
- 1/2 in
- Length:
- 2-13/16 in
- MSS:
- MSS SP-58 Type 26, MSS SP-69 Type 26
- Material:
- Steel
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Product Type:
- Standard Pipe Strap
- UL Listed:
- Yes
- Weight:
- 0.23 lb
- Width:
- 1-5/8 in
- Work Load Limit:
- 600 lb