Pipe Saddle 2 Insulation For 14
Pipe Saddle 2 Insulation For 14
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series pipe covering protection saddle
Documents
Specifications
- Diameter:
- 14 in
- Height:
- 12 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Covering Protection Saddle
- Type:
- BB3162PLN14
- Weight:
- 9.63 lb