1/2 x 5/8 in. Crimp x Hose ID Reducing Stainless Steel Adapter
U Series 1/2 x 5/8 in. Crimp x Hose ID Reducing Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Series H104, H245, and H425 Hoses
- Clean Bagged:
- No
- Collection:
- U Series
- End Connection 1:
- Crimp
- End Connection 2:
- ID Tube
- End Connections:
- Crimp x ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No