Brass 1/2 in. FIPT
Brass 1/2 in. FIPT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Flow Rate:
- 5 gpm
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Product Type:
- Flow Restrictor
- UL Listed:
- No
- Valve Size:
- 1/2 in