10 in. Joint Restraint

You last purchased this on
 
EBAA Iron

Series 1600 10 in. Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

Series 1600 10 in. Joint Restraint

  • Fast #
  • Part #E161000
  • Item #91827
  • Manufacturer Part #161000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • For use on AWWA C900 PVC pipe bell
  • Made in the USA
  • Split design for ease of installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-900
Application:
Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
Series 1600
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
10 in
Height:
16-17/20 in
Length:
22 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint