14 in. Wedge Joint Restraint for Mechanical Joint and Ductile Iron Pipe
MEGALUG® Series 1100 14 in. Wedge Joint Restraint for Mechanical Joint and Ductile Iron Pipe
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-153, AWWA A-21.53
- Application:
- Mechanical Joint, Ductile Iron Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100
- Diameter - Inside 1:
- 15-11/25 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 350
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 48.5 lb