12 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe
MEGALUG® Series 1100 12 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe
Frequently Purchased Together
Product Details
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Torque limiting twist-off nut
- Made in USA
- Heavy duty thick wall design
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-21.53, AWWA C-600
- Application:
- Valves, Hydrants, Ductile Iron Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes