3 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100 3 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100 3 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E110300
  • Item #76143
  • Manufacturer Part #110300
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MEGA-BOND® restraint coating system
  • The mechanical joint follower gland is incorporated into the restraint
  • Torque limiting twist-off nut
  • Made in USA
  • Heavy duty thick wall design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-536, ASTM D-2774, ASTM E-8
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-21.53, AWWA C-600
Application:
Valves, Hydrants, Ductile Iron Pipe
Coating:
MEGA-BOND®
Collection:
MEGALUG® Series 1100
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
350#
Product Type:
Wedge Restraint
UL Listed:
Yes