EBARA EPD PUMP
Part #EEPD3AS1 | Item #5091116 | Manufacturer Part #EPD-3AS1
Call for Pricing
Type:
EEPD3AS1Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Built to withstand the harshest conditions
- Handles 3/8" solids
- Built in thermal protection
- Stainless steel wears better than cast iron and weighs up to 30% less
- These pumps are great for general dewatering or pumping effluent
- The motors are capacitor start and rated for continuous duty
Documents
Specifications
AMP: 4
Automatic Shut-Off: Yes
Cord Length: 20 ft
Discharge: 1-1/4 in
End Connection 1: FNPT
End Connections: FNPT
Horsepower: 1/3 hp
Impeller: Stainless Steel
Material Type: 304 SS
Maximum Temperature: 104
Power Source: AC
Pump Phase: 1
Type: EEPD3AS1
Volts: 115V