1-1/4 in. 1/3 hp Submersible Pump
1-1/4 in. 1/3 hp Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles 3/8" solids
- Built in thermal protection
- Built to withstand the harshest conditions
- The motors are capacitor start and rated for continuous duty
- These pumps are great for general dewatering or pumping effluent
- Stainless steel wears better than cast iron and weighs up to 30% less
Documents
Specifications
- AMP:
- 4
- Automatic Shut-Off:
- No
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Sump Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V