4 in. 230V 10 hp 3-Phase Submersible Sewage Pump

You last purchased this on
 
Ebara International Corporation

4 in. 230V 10 hp 3-Phase Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ebara International Corporation

4 in. 230V 10 hp 3-Phase Submersible Sewage Pump

  • Fast #
  • Part #E100DMLEU6752
  • Item #7033649
  • Manufacturer Part #100DMLEU67.52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built for municipal lift stations
  • Designed for domestic or industrial sewage applications
  • Handles 3" solids
  • The Ebara DMLEU is an economical alternative to Flygt and many other brands
  • Dual mechanical seals with moisture protection system
  • Requires Certification

Specifications

AMP:
29.8
Built-In Grinder:
No
Capacity:
276 lb
Cord Length:
33 ft
Discharge:
4 in
Discharge Configuration:
Vertical
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
600 gpm
Height:
32-7/16 in
Horsepower:
10 hp
Impeller:
Non-clog
Length:
25-11/16 in
Material:
Cast Iron, Stainless Steel
Material Type:
403 SS
Maximum Feet of Head:
72
Maximum Temperature:
104
Power Source:
AC
Pressure - Maximum:
60 psi
Pump Application -:
Sewage
Pump Phase:
3
RPM:
1800
UL Listed:
No
Volts:
230V
Width:
15 in