This product requires certification to purchase.

Stainless Steel Drain Cover in Polished Chrome

You last purchased this on
 
Ebbe America

Parallel Stainless Steel Drain Cover in Polished Chrome

  • Fast #
  • Part #EE4811PC
  • Item #7171818
  • Manufacturer Part #E4811-PC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ebbe America

Parallel Stainless Steel Drain Cover in Polished Chrome

  • Fast #
  • Part #EE4811PC
  • Item #7171818
  • Manufacturer Part #E4811-PC
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Our Ebbe unique drain covers are high-end, luxury drain covers for your perfect shower. With 8 designs and 4 finishes, we have the design to fit your style. Not only are they beautiful, but they are also made of 100% 304 solid stainless steel to last a lifetime
  • Something you use everyday should provide the best experience possible. With a level of attention to detail not found anywhere else, Ebbe drains are easy to maintain, easy to install, and perfectly compliment your tile and stone
  • No need for ugly screw heads to ruin your perfect shower, just an immaculate, frameless cover to accompany your pristine shower
  • With our square design, tile cuts are straight and easy to make, resulting in a beautiful transition from tile to drain cover. Chosen by homeowners and specified by architects and designers everywhere, you won’t find a superior drain cover on the market
  • Requires Certification

Specifications

Collection:
Parallel
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Drain Cover
Proposition 65:
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov