6 in. Standard Wire Tie in White
6 in. Standard Wire Tie in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- Length:
- 6 in
- Tensile Strength:
- 30 lbs
- UL Listed:
- Yes