10 x 4-1/4 x 10 in. Duct Coupling in Spiral Duct

Part #E431024  |  Item #1831120  |  Manufacturer Part #431024

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 10 in

Duct Shape: Spiral

Gauge: 24

Height: 4-1/4 in

Material: Galvanized Steel