14 x 4-1/4 x 14 in. Duct Coupling in Spiral Duct

Part #E431424  |  Item #1831000  |  Manufacturer Part #431424

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 14 in

Duct Shape: Spiral

Gauge: 24

Height: 4-1/4 in

Material: Galvanized Steel