17-5/8 in x 28-1/4 in x 24 in 26 ga Base Plenum

You last purchased this on
 
Ecco Manufacturing

17-5/8 in x 28-1/4 in x 24 in 26 ga Base Plenum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

17-5/8 in x 28-1/4 in x 24 in 26 ga Base Plenum

  • Fast #
  • Part #E010172
  • Item #5150079
  • Manufacturer Part #010172
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ecco™
Duct Plenum Type:
Base Plenum
Gauge (metal):
26 ga
Height:
24 in
Length:
28-1/4 in
Size:
17-5/8 in x 28-1/4 in x 24 in
Width:
17-5/8 in