4 in. X 60 in. Type B Gas Vent Pipe

You last purchased this on
 
Ecco Manufacturing

Model E/R 4 in. X 60 in. Type B Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecco Manufacturing

Model E/R 4 in. X 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #E200401
  • Item #1831008
  • Manufacturer Part #200401
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick lock system: Align seams and twist to left or just snap together using the on ramps, no screws required
  • Rollformed finish: Eliminates sharp edges, integrates the inner and outer pipe as one unit
  • Designed for venting all approved propane and natural gas appliances
  • Hanger provision: Provided on each length and elbow, offers added convenience for installer, allows insertion of hanger strap to assist in supporting vent
  • Locking indentation: Angled grooves ensure strong and rigid connection
  • 1/4" insulating air space: Eliminates condensation while keeping the outer casing cool
  • Inside conduit of aluminum: Resists corrosion
  • Outside casing of galvalume: Provides strength and durability, superior to galvanized
  • Commercial (model E/V) sizes available: 10" - 30"
  • Requires Certification

Specifications

Collection:
Model E/R
Diameter:
4 in
Diameter - Inside 1:
4 in
Duct Size:
4 in
Length:
60 in
Material:
Aluminum, Steel
UL Listed:
Yes
Vent Type:
B-Vent