8 in. 26 ga Galvanized Steel Drive Cleat
8 in. 26 ga Galvanized Steel Drive Cleat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Drive Cleat
- Gauge (metal):
- 26 ga
- Length:
- 8 in
- Material:
- Steel
- Width:
- 1-1/16 in