8 in. Storm Collar
8 in. Storm Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in sizes 3" to 8" diameter
- Slip fit connections for easy installation
- Designed to fit all manufactured B vent systems
- Commercial (model E/V) sizes available - 10" - 30"
Specifications
- Diameter:
- 8 in
- Material:
- Stainless Steel
- UL Listed:
- Yes