ECHOSPAN ULTRASONIC LEVEL TRANSMITT

Part #FLU835101  |  Item #5092472  |  Manufacturer Part #LU83-5101

Call for Pricing EACH

Type:

FLU835101
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and simple push button programming
  • LCD display indicates level and setup info
  • Narrow beam width for tight spaces
  • Diagnostic feedback for easy troubleshooting
  • The EchoSpan two-wire ultrasonic transmitter provides non-contact level measurement up to 32’ or 10 m
  • Ideally suited for challenging ultrapure, corrosive or waste liquids
  • With easy push button programming, the EchoSpan is a popular choice for atmospheric bulk storage, day tank and lift station applications

Specifications

AMP: 0.02

CE Approved: Yes

Cable Length ft : 10 ft

End Connection 1: NPT

End Connections: NPT

Material: Plastic

Material Type: [PVDF, ABS]

NEMA Specifications: [NEMA 4X, NEMA IP65]

Temperature Range: 31 to 140 Deg F

Type: FLU835101

Volts: 28V