ECHOSPAN ULTRASONIC LEVEL TRANSMITT
ECHOSPAN ULTRASONIC LEVEL TRANSMITT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LCD display indicates level and setup info
- Narrow beam width for tight spaces
- Fast and simple push button programming
- Ideally suited for challenging ultrapure, corrosive or waste liquids
- With easy push button programming, the EchoSpan is a popular choice for atmospheric bulk storage, day tank and lift station applications
- The EchoSpan two-wire ultrasonic transmitter provides non-contact level measurement up to 32’ or 10 m
- Diagnostic feedback for easy troubleshooting
Specifications
- AMP:
- 0.02
- CE Approved:
- Yes
- Cable Length (ft):
- 10 ft
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Plastic
- Material Type:
- PVDF, ABS
- NEMA:
- NEMA 4X, NEMA IP65
- Temperature Range:
- 31 to 140 Deg F
- Type:
- FLU845101
- Volts:
- 28V