2H/2C Programmable Thermostat
3 Lite 2H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- 3 Lite
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4/5 in
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Google Assistant, Amazon Alexa, Apple HomeKit
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen -:
- No
- Volts:
- 24VAC
- Width:
- 4 in
- Wireless Communication - FEI:
- Wi-Fi