Wifi-enabled Touch Screen Programmable Thermostat
This product has been replaced by
Manufacturer Part #EB-STATE5-01
ecobee4 Wifi-enabled Touch Screen Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for quick installation, with direct access to support if you ever need assistance
- No power-stealing or recharging
- For use with gas, oil, electric, and dual fuel systems
- Monitors HVAC systems and alerts customers if it senses something is wrong
- Five year warranty
- Control from anywhere with an iOS or Android device
- Integrates with other smart home platforms such as Apple HomeKit, Samsung SmartThings, IFTTT, Amazon Alexa
Specifications
- Application:
- Humidifier, Dehumidifier, Ventilator, HRV, ERV
- Auto Switching Heat:
- Yes
- Collection:
- ecobee4
- Color Finish Name:
- Black
- Configuration:
- Conventional
- Depth:
- 1-3/10 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/10 in
- Maximum Temperature:
- 100
- Power Source:
- Electric, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Apple HomeKit, IFTTT, Samsung SmartThings
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 4H/2C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 4-3/10 in
- Wireless Communication - FEI:
- Wi-Fi