2 gal Durable Floor Finish Kit
Maxx 2 gal Durable Floor Finish Kit
Frequently Purchased Together
Product Details
- Low odor profile, burnishable and repairable
- Two-part urethane hybrid floor finish with alcohol and quaternary resistance
Specifications
- Application:
- VCT, Vinyl, Terrazzo Floor
- Collection:
- Maxx
- Color Finish Name:
- White
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Foam
- Size:
- 2 gal