Ecolab
2.5 gal Glass Cleaner
Part #E6100288 | Item #7255782 | Manufacturer Part #6100288
$428.23
per CASE
Size:
2.5 galProduct Details
- Formulated from plant derived surfactants effectively removes tough soils including smoke and grease films
- Streak-free, fast-drying performance on windows, mirrors, glass, plastic, acrylics and painted surfaces
- USDA Certified Bio-Based product is biodegradable and zero volatile organic compounds per CARB Regulations 2012
Documents
Specifications
Color Finish: Blue
Color Finish Category: Blues
Dimmable: No
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 2.5 gal