Ecolab
4 lb. Low-Temperature Laundry Solid Chlorine Sanitizer (Case of 2)
Part #E6100975 | Item #7728961 | Manufacturer Part #6100975
$323.43
per CASE
Size:
4 lbProduct Details
Documents
Specifications
Color Finish: [Opaque, White]
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 2
Product Type: Laundry Sanitizer
SCAQMD Compliant: No
Size: 4 lb
Type: Chlorine