45 lb. Laundry Dry Bleach
45 lb. Laundry Dry Bleach
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes stubborn stains and helps eliminate yellowing and greying
- Chlorine bleach for white linens
- Powdered organic bleach with fast dissolving crystals
- Odor: chlorine
- 9.5-10 pH
- Color: White
- Powder formula helps prevent beach spills and staining
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 45 lb