8 oz. Grease Express Fryer Cleaner
8 oz. Grease Express Fryer Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works fast and saves time
- Reduces the need for scrubbing
- Removes baked-on carbon and grease
- Size: 8 ounce Grease Express fryer cleaner packs
- No neutralization step required
- Reduces employee exposure to hot surfaces
Specifications
- Application:
- Cleaning Grease
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 8 oz