1.3 L Concentrated Multi-Purpose Degreaser (Case of 2)
FaciliPro™ 1.3 L Concentrated Multi-Purpose Degreaser (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for mop-on floor cleaning
- Low foaming for auto scrubber use
- Cleaner degreaser extremely effective on petroleum oils and greases, as well as food soils such as meat, fats and grease deposits
Specifications
- Application:
- Degreaser
- Collection:
- FaciliPro™
- Color Finish Name:
- Fluorescent Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Degreaser
- SCAQMD Compliant:
- No
- Size:
- 1.3 L
- Weight:
- 6.64 lb
- Width:
- 7-1/4 in