2 gal Low Maintenance Emulsion Floor Finish
Facilipro™ 2 gal Low Maintenance Emulsion Floor Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-performing, durable results and less disruptive to staff
- Excellent mark, soil and scuff resistance
- Zinc-free 20% solids, low odor floor finish
- Green Seal Certified (GS-40)
- Easy to apply, gives superior leveling and responds well to battery, electric or propane electric, or propane burnishing
- Applied through the Phazer® Mobile Floor Care System
- Dual purpose for finishing floors and for use as a restorer
- Improved floor appearance between maintenance
- GS1 Registered: 10025469200577
Specifications
- Application:
- Industrial, Commercial
- Collection:
- Facilipro™
- Color Finish Name:
- Light Opaque
- Dilution Rate:
- Ready to Use
- Size:
- 2 gal
- UL Listed:
- No