1 gal Degreaser
Greasecutter Plus® 1 gal Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for greasy kitchen equipment; USDA authorized
- Protects stainless steel from blackening and will not damage melamine
- Heavy-duty, multi-purpose degreaser and cleaner
- Odorless
- Non-butyl formula
- Color: Orange
- Fast, effective clean-up with less streaking and smearing
- Surfactants quickly dissolve and suspend greasy food soils
Specifications
- Application:
- Restaurants, Hospitals, Stadium, Theater, Airports
- Collection:
- Greasecutter Plus®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- SCAQMD Compliant:
- No
- Size:
- 1 gal