Revitalize™ 2.5 gal Jug Mild Scent Carpet Cleaner

Part #E6195069  |  Item #7255941  |  Manufacturer Part #6195069

Call for Pricing

Size:

2.5 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 63

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fast-drying and removes most types of grease and common soils
  • Used with spin bonnet machine for interim cleaning it creates bright, uniform carpet appearance with minimal downtown
  • Great for cleaning high traffic areas to prolong time between restorative cleanings
  • Excellent pretreatment for traffic lanes prior to extraction or shampooing
  • Carpet and Rug Institute (CRI), Green Seal, and Wool-Safe certified
  • GS1 Registered: 25469650696
  • Dilution Rate: 8 oz/gal
  • Color: Amber, Odor: Fragrance-Like
  • 2.5 gallon bottle

Documents

Specifications

Application: Carpet, Grease, Soil

Collection: Revitalize™

Size: 2.5 gal

Type: Mild Scent

UL Listed: No