Ecolab
Solidaire® 7 oz. Citrus Blend Fragrance Odor Control (Case of 24)
Part #ECO6136505 | Item #7482334 | Manufacturer Part #6136505
Size:
7 ozProduct Details
- Non-flammable gels provide continuous treatment of air in occupied areas
- Select the dispensing system based on the area being treated and the formula that counteracts the specific odor problem
- Specially designed for healthcare facilities with a subtle scent
- Attacks foul and horrid odors that typically arise in hospitals, nursing homes and other similar facilities
- Blue Gel with a pH of 7.45
- Odor: Citrus
Documents
Specifications
Collection: Solidaire®
Color Finish: Blue
Green Seal Certified: No
Package Quantity: Case of 24
Product Type: Citrus Blend
SCAQMD Compliant: No
Size: 7 oz