2 L Odor Remover
ZephAir™ 2 L Odor Remover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior odor fighting technology; advanced, new technology bonds to odor molecules and removes them from the air
- Concentrated formulas cost less per use than alternative fabric refreshers
- ZephAir™ Mountain Mist Air and Fabric Refresher specializes in eliminating smoke and pet odors with a fresh, brisk and clean fragrance
- Effective on difficult malodors including smoke, food, urine and musty odors
- Clear, colorless formula won’t leave a sticky residue on fabrics or surfaces
- For use on curtains, upholstery, linens, bedspreads, carpets, rugs and a variety of other fabrics
- Versatile dispensing options – Keep areas smelling fresh and clean in a wide variety of uses
- Adjustable dilution levels allow you to customize application strength to fit your needs
- Color: Colorless to Light Yellow, pH: 8.9-9.4
Specifications
- Collection:
- ZephAir™
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 2 L