2H/1C Wireless Thermostat

Part #E50300C365W21  |  Item #7100157  |  Manufacturer Part #50300C365W21

Stages:

2H/1C

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Auto Switching Heat Cool : No

Depth: 1-7/100 in

Energy Star Compliant: No

Height: 4-3/10 in

Power Source: [Electric, Gas]

Programmability: Programmable

Stages: 2H/1C

Touch Screen: Yes

Width: 4-17/25 in