• Cart

DESCRIPTION

  • Black plastic pad made from 98% recycled materials.
  • Individually engineered ribbing for optimum, self-leveling ground support, the outer edges have rounded corners with double-thick walls.
  • Lightweight yet durable for all standard industry applications.
  • Made of recycled UV and weather resistant material that is drillable for securing equipment
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution of 20% by volume.
  • Uniform ribbing transfers load evenly and the textured surface prevents equipment slippage.

EcoPad™ 36 in. Plastic Equipment Pad

DIVEP36363

Length:

36 in

SPECIFICATIONS

Allowable Load
389 lbs
Collection
EcoPad™
Length
36 in
Material
Plastic
Origin
Domestic
Thickness
3 in
Width
36 in

$84.16
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment