13 in. Water Filtration System

This product has been replaced by

North Star 2000 gal Water Filter System for NSDW300 Water Filtration
North Star 3/8 in. 2000 gal Water Filter System for NSDW300 Water Filtration
Manufacturer Part #7358276
You last purchased this on
 
North Star

Ecowater Systems 13 in. Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

North Star 2000 gal Water Filter System for NSDW300 Water Filtration
North Star 3/8 in. 2000 gal Water Filter System for NSDW300 Water Filtration
Manufacturer Part #7358276
North Star

Ecowater Systems 13 in. Water Filtration System

  • Fast #
  • Part #NEPWUFF
  • Item #5123069
  • Manufacturer Part #EPWUFF1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Convenient twist and pull encapsulated filter
  • No need for separate faucet
  • Full flow design, 2 gpm
  • Uses replacement filters EPWURF1
  • Reduces chlorine taste and odor, cysts
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Ecowater Systems
Contaminant Removal:
Cysts, Chlorine, Odor, Sediment
Diameter:
5 in
Filtering Material:
Yes
Height:
13 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
100 psi