45 MBH Two-Zone Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone
45 MBH Two-Zone Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 50, 35
- BTU:
- 45000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Depth:
- 16-5/16 in
- Energy Star Compliant:
- No
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37-1/2 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 45
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Zones:
- 2