9,000 BTU - Outdoor - Single Zone Mini-Split - 230V
9,000 BTU - Outdoor - Single Zone Mini-Split - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9800 Btu/h
- CFM:
- 264 ft3/min
- Decibel Rating (dB):
- 36.5 dB
- Depth:
- 11-13/16 in
- EER:
- 14
- Energy Star Compliant:
- No
- HSPF:
- 10.5
- Height:
- 21-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 30-5/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.8
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Width:
- 31-9/16 in
- Zones:
- 1