4 in. Plastic Cleanout Plug
4 in. Plastic Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Plug Included:
- Yes