Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Edenton Single Handle Pressure Balancing Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" CTS Slip-fit tub spout.
- Tub spout GPM: 5.68 gpm (21.5 l/min) @ 80 psi.
- Tub spout diverter.
- Includes a diverting tub spout
- Rough-in valve sold separately
- Shower head features a single spray setting - Full Body
- Each outlet features a 1.8 gallon per minute flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-9/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes