Safety Glasses with Smoke Lens
Brazeau Safety Glasses with Smoke Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Flexible and durable frame
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Brazeau
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 2/5 lb
- Width:
- 4 in