18-11/16 in. 1.1 cu. ft. Compact Refrigerator in Stainless Steel
18-11/16 in. 1.1 cu. ft. Compact Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide ranging thermostat allows this unit to be a refrigerator or freezer
- Built-in Door Lock allowing you to secure your beverages/food from unauthorized access
- Compact 1.1 cu ft capacity Refrigerator or Freezer ideal for dorm rooms and limited spaces.
- Finish: Stainless Steel Door making this a great match for like kitchen appliances.
- Reversible Door allowing more options for installation.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.1
- Application:
- Tiny House
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 17-1/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 19-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- No
- MA Approved -:
- No
- Maximum Temperature:
- 50
- Minimum Temperature:
- -11.2
- Number of Doors:
- 1
- Number of Shelves:
- 1
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Refrigerator
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 1.1 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- -11.2 to 50 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 37 lb
- Width:
- 18-11/16 in
- Zones:
- 1